Overview
Mfr description
10088234 S/A LANY ADJ CBL SA36C/36C 400
Specifications
- Shock Absorbing TypePack-Style Shock Absorber Lanyard
- Length6 ft
- MaterialAircraft Cable
- Number Of Legs1
- Length AdjustmentAdjustable Length
- Harness ConnectionSnap Hook
- Anchorage ConnectionSnap Hook
- Arc Flash Or Heat ProtectionNot Arc Rated
- Capacity400 lbs
- Lanyard Width Or Diameter1/4 in
- ColorRed
- Standards MetOSHA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data