Motion
10089207
Carabiner - Auto Locking, 1 in Gate Opening
Mi Item #05104579
MFR #10089207
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carabiner - Auto Locking, 1 in Gate Opening
Mi Item #05104579
MFR #10089207

Mfr description
10089207 CARABINER STEEL 1" GATE 3600
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.72/each

Specifications

Dimensions

  • Gate Opening Size
    1 in
  • Tensile Strength
    3600 lbs

Details

  • Gate Type
    Auto Locking
  • Material
    Steel
  • Standards Met
    ANSI Z359.1-2007, CSA Z259.12-2001
  • Type
    Carabiner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)