Motion
SNYL537DH306
Positioning Lanyard - 6 ft Long, Positioning Lanyard Lanyard Strap
MI ITEM #05104597
MFR #SNYL537DH306
List Price$577.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Positioning Lanyard - 6 ft Long, Positioning Lanyard Lanyard Strap
MI ITEM #05104597
MFR #SNYL537DH306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$577.72/each for your price

Overview

Mfr description
SNYL537DH306 POSITIONING FALL ARRESTER

Specifications

  • Type
    Positioning Lanyard
  • Length
    6 ft
  • Length Adjustment
    Adjustable Length
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Lanyard Width
    5/8 in
  • Number Of Legs
    1
  • Color
    Blue
  • Standards Met
    ANSI A10.32, OSHA
  • Capacity
    310 lbs
  • UPC_NO
    641817016671

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text