Specifications
Dimensions
- Diameter1/2 to 1 in
Details
- Item TypeRung Mount Assembly
- MaterialSteel
- Series/SystemDyna-Glide
- Standards MetANSI A14.3-1992, OSHA
- System TypeRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)