Motion
10108563
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Large
Mi Item #05104634
MFR #10108563
Price$916.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Large
Mi Item #05104634
MFR #10108563

Mfr description
10108563 FCPC ASSY SGL LG PD SILICONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.58/each

Specifications

Dimensions

  • Size
    Large

Details

  • Connection Type
    Snap-In
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • Includes
    Push-To-Connect Adapter
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    PAPR & SAR
  • Series
    Advantage 4000
  • Strap Material
    Kevlar
  • Type
    Full Face
  • UPC_NO
    641817115060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)