Specifications
Dimensions
- Diameter1/2 in
- Length50 ft
Details
- ColorOrange, White
- MaterialNylon
- Part Number Compatibility10030023
- Series Or System CompBelay
- Standards MetNFPA
- TypeRope
- UPC_NO4032792255661
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)