Specifications
Details
- Connection TypeSnap-Tite
- Standards MetNIOSH
- System TypeSAR Systems
- TypeManifold with 2 Outlet/Quick-Disconnect
- UPC_NO4032792245358
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)