Motion
455129
Calibration Gas - Propane - 0.6% Content, 4 L Capacity, 120 psi Pressure
Mi Item #05104688
MFR #455129
Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - Propane - 0.6% Content, 4 L Capacity, 120 psi Pressure
Mi Item #05104688
MFR #455129

Mfr description
455129 CAN:AEROSOL CAL GAS 0.6% PROPANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$247.83/each

Specifications

Details

  • Background Gas
    Air
  • Description
    CAN:AEROSOL,CAL GAS,0.6% PROPANE IN AIR
  • Gas Contents
    Propane - 0.6%
  • Max Pressure
    120 psi
  • Product Types
    Aerosol Can, Calibration Gas
  • Series / Type
    Propane Calibration Gas
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    4 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)