Motion
10037650
PremAire Full Face Respirator - Ultra Elite, Filter Not Included, SAR, Size: Small
MI ITEM #05104705
MFR #10037650
Price$1,292.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Ultra Elite, Filter Not Included, SAR, Size: Small
MI ITEM #05104705
MFR #10037650

Mfr description
10037650 FCPIECE ULTRA ELITE SM PTC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,292.30/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Snap-In
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • Includes
    Push-To-Connect Adapter
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    SAR
  • Series
    Ultra Elite
  • Standards Met
    EN 136 Class 3
  • Strap Material
    Rubber
  • Suspension
    5-Point
  • Type
    Full Face
  • UPC_NO
    641817013410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)