Overview
Mfr description
10024431 ULTRA ELITE PD LG STC
Specifications
- TypeFull Face
- Filter TypeFilter Not Included
- SeriesUltra Elite
- Papr Sar CompNeither
- Facepiece MaterialNitrile
- SizeLarge
- NIOSH ApprovalNone
- UPC_NO641817012642
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data