Motion
10075905
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Medium
MI ITEM #05104719
MFR #10075905
Your Price$619.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Advantage 4000, Filter Not Included, PAPR & SAR, Size: Medium
MI ITEM #05104719
MFR #10075905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$619.89/each(List $743.87)

Overview

Mfr description
10075905 FCPIECE ADV 4000 MED PD

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Advantage 4000
  • Papr Sar Comp
    PAPR & SAR
  • Includes
    Push-To-Connect Adapter
  • Facepiece Material
    Nitrile
  • Size
    Medium
  • NIOSH Approval
    42 CFR 84
  • Strap Material
    Rubber
  • Connection Type
    Snap-In
  • UPC_NO
    4032792263772

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought