Motion
10039982
PremAire Full Face Respirator - Ultra Elite, Filter Not Included, SAR, Size: Medium
MI ITEM #05104729
MFR #10039982
List Price$1,230.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Full Face Respirator - Ultra Elite, Filter Not Included, SAR, Size: Medium
MI ITEM #05104729
MFR #10039982

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,230.18/each for your price

Overview

Mfr description
10039982 FCPIECE ULTRA ELITE MED PD

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Ultra Elite
  • Papr Sar Comp
    SAR
  • Includes
    Nose Cup
  • Facepiece Material
    Nitrile
  • Size
    Medium
  • Strap Material
    Rubber
  • Standards Met
    EN 136 Class 3
  • Suspension
    5-Point
  • UPC_NO
    4032792261945

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text