Motion
493108
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Large
MI ITEM #05104736
MFR #493108
Your Price$975.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - Ultra Elite, Filter Not Included, Neither, Size: Large
MI ITEM #05104736
MFR #493108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$975.91/each(List $1,171.10)

Overview

Mfr description
493108 FCPIECE ULTRA ELITE LARGE

Specifications

  • Type
    Full Face
  • Filter Type
    Filter Not Included
  • Series
    Ultra Elite
  • Papr Sar Comp
    Neither
  • Includes
    Speaking Diaphragm
  • Facepiece Material
    Nitrile
  • Size
    Large
  • NIOSH Approval
    42 CFR 84
  • Standards Met
    EN 136 Class 3
  • Suspension
    5-Point
  • Connection Type
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text