Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - BMR Facepieces, PAPR, Size: Medium
MI ITEM #05104744
MFR #10031163

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10031163 FCPIECE ASSY.ULTRA ELITE PD

Specifications

  • Type
    Full Face
  • Series
    BMR Facepieces
  • Papr Sar Comp
    PAPR
  • Includes
    Nose Cup
  • Facepiece Material
    Nitrile
  • Size
    Medium
  • NIOSH Approval
    NIOSH Approval
  • Strap Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought