Specifications
Dimensions
- SizeMedium
Details
- Facepiece MaterialNitrile
- NIOSH ApprovalNIOSH Approval
- Papr Sar CompPAPR
- SeriesBMR Facepieces
- TypeFull Face
- UPC_NO4032792258112
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)