Motion
10102686
10102686
MI ITEM #05104795
MFR #10102686
Your Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10102686
MI ITEM #05104795
MFR #10102686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.85/each(List $64.23)

Overview

Mfr description
10102686 ROOF ANCHOR WRKMAN REUSABLE

Specifications

  • Type
    Steep Pitch/Flat Surface Anchor
  • Reusable Or Single Use Anchor
    Reusable
  • Length
    18.4 in
  • Height
    2.9 in
  • Finish Coating
    Galvanized
  • Standards Met
    ANSI A10.32-2004, ANSI Z359.1-2007, OSHA 1926.502
  • Permanent Or Temporary
    Temporary
  • Capacity
    400 lbs
  • Material
    Carbon Steel
  • Includes
    Fastening Hardware
  • UPC_NO
    641817021767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text