1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Personal Protection Equipment
Hearing Protection
Earmuffs
MSA SAFETY SALES LLC 10087399
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
10087399
Earmuff - Over Head, 28 dB Noise Reduction Rating, Yellow Cup Color
Mi Item #
05104797
MFR #
10087399
Mfr description
10087399 EARMUFF LEFT/RIGHT HEADBAND
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Details
Band Position
Over Head
Cup Color
Yellow
Design Features
Adjustable Headband
Noise Reduction Rating Nrr
28 dB
UPC_NO
7392749003248
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items