1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Safety
Confined Space Equipment
Tripods, Bases and Booms
MSA SAFETY SALES LLC 506568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
506568
Column Davit Arm - Material: Steel
MI ITEM #
05104803
MFR #
506568
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
506568 DAVIT ARM COLUMN 30" REACH & 77"
Specifications
Type
Column Davit Arm
Reach
30 in
Standards Met
OSHA
Overall Height
77 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data