Motion
497334
Gas Detector Sampling Line - Orion Series/System
Mi Item #05104851
MFR #497334
Price$285.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Detector Sampling Line - Orion Series/System
Mi Item #05104851
MFR #497334

Mfr description
497334 SAMPLE LINE:PROBE 15 FT POLYURET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.58/each

Specifications

Dimensions

  • Length
    15 ft

Details

  • Material
    Polyurethane
  • Series/System
    Orion
  • Type
    Sampling Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)