Motion
10071336
Altair Portable Single-Gas Detector - Carbon Monoxide
Mi Item #05104858
MFR #10071336
Price$753.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Carbon Monoxide
Mi Item #05104858
MFR #10071336

Mfr description
10071336 DET ALTAIR SGL GAS CO L35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$753.34/each

Specifications

Dimensions

  • Overall Depth
    23 mm
  • Overall Height
    81 mm
  • Overall Width
    51 mm

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Level
    Carbon Monoxide - 35 ppm, Carbon Monoxide - 400 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide
  • Measurement Range
    Carbon Monoxide - 0 to 500 ppm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G
  • Type
    Single-Gas Detector
  • UPC_NO
    4032792173330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)