Motion
10116927
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Lithium-Ion Battery
MI ITEM #05104861
MFR #10116927
Price$7,481.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Multi-Gas Detector - Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide, Lithium-Ion Battery
MI ITEM #05104861
MFR #10116927

Mfr description
10116927 KIT:ALT5X W/PRB MON LEL/O2/CO/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,481.36/each

Specifications

Details

  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium-Ion
  • Display Type
    LCD
  • Gas Monitored
    Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Sulfur Dioxide
  • Measurement Range
    Combustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Carbon Monoxide - 0 to 2000 ppm, Hydrogen Sulfide - 0 to 200 ppm, Sulfur Dioxide - 0 to 20 ppm
  • Type
    Multi-Gas Detector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)