Specifications
Details
- Alarm TypeAudible, Vibration, Visual
- Battery TypeLithium-Ion
- Display TypeLCD
- Gas MonitoredCarbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
- Measurement RangeCombustible - 0 to 100% LEL, Oxygen - 0 to 30% Vol., Carbon Monoxide - 0 to 2000 ppm, Hydrogen Sulfide - 0 to 200 ppm
- Standards MetANZEx Australia/New Zealand - Test Safe Australia, ATEX Directive 94/9/EC, Canada CSA, IECEx - Test Safe Australia, ISO9001, MSHA, USA/Canada ETL
- TypeMulti-Gas Detector
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)