Motion
10117738
Calibration Gas - (CH4)-1.45% | (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM | (SO2)-10 PPM Content, 58 L Capacity
Mi Item #05104866
MFR #10117738
Price$799.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Calibration Gas - (CH4)-1.45% | (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM | (SO2)-10 PPM Content, 58 L Capacity
Mi Item #05104866
MFR #10117738

Mfr description
10117738 CYLINDR:1.45%CH4 15%O2 60CO 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$799.84/each

Specifications

Details

  • Gas Contents
    (O2)-15% | (CO)-60 PPM | (H2S)-20 PPM | (SO2)-10 PPM
  • Product Types
    Calibration Cylinder
  • Standards Met
    ISO 17025, ISO 17034, ISO 9001
  • Volume Capacity
    58 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)