Motion
10071340
Altair Portable Single-Gas Detector - Hydrogen Sulfide
MI ITEM #05104868
MFR #10071340
List Price$237.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Hydrogen Sulfide
MI ITEM #05104868
MFR #10071340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.35/each for your price

Overview

Mfr description
10071340 DET ALTAIR SGL GAS H2S L10

Specifications

  • Type
    Single-Gas Detector
  • Gas Monitored
    Hydrogen Sulfide
  • Measurement Range
    Hydrogen Sulfide - 0 to 100 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    81 mm
  • Overall Width
    51 mm
  • Overall Depth
    23 mm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G
  • Alarm Level
    Hydrogen Sulfide - 10 ppm, Hydrogen Sulfide - 20 ppm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text