Motion
10076732
Altair Portable Single-Gas Detector - Oxygen, Lithium Battery
MI ITEM #05104870
MFR #10076732
List Price$1,280.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Portable Single-Gas Detector - Oxygen, Lithium Battery
MI ITEM #05104870
MFR #10076732

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,280.18/each for your price

Overview

Mfr description
10076732 DET ALTPRO SGL GAS O2 L19.5%

Specifications

  • Type
    Single-Gas Detector
  • Gas Monitored
    Oxygen
  • Measurement Range
    Oxygen - 0 to 25% Vol.
  • Alarm Type
    Audible, Vibration, Visual
  • Display Type
    LCD
  • Alarm Decibel Rating
    95 dB
  • Overall Height
    3.4 in
  • Overall Width
    2 in
  • Overall Depth
    1 in
  • Battery Type
    Lithium
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G, Class I, Class II, Div. 1, Group G, Groups ABCD
  • Alarm Level
    Oxygen - 18% Vol., Oxygen - 19.5% Vol.
  • UPC_NO
    4032792186217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text