Motion
10058634
Hard Hat - 1-Touch Adjustment, Navy Gray Color
Mi Item #05104908
MFR #10058634
Price$59.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - 1-Touch Adjustment, Navy Gray Color
Mi Item #05104908
MFR #10058634

Mfr description
10058634 CAP SUPER-V 1-TOUCH NAVY GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.41/each

Specifications

Details

  • Accessories Included
    1-Touch Suspension
  • Additional Details
    Style: Cap Style
  • Adjuster Type
    1-Touch
  • Adjustment Type
    1-Touch
  • ANSI Rating
    Type II
  • Band Type
    1-Touch
  • Color
    Navy Gray
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Includes
    1-Touch Suspension
  • Product Line
    Super-V
  • Product Types
    Cap Style
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    1-Touch
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)