Motion
360SXSB
Hard Hat - Thermoplastic Material, Black Color
Mi Item #05104947
MFR #360SXSB
Price$902.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Thermoplastic Material, Black Color
Mi Item #05104947
MFR #360SXSB

Mfr description
360SXSB HEL. ASSY. 360S BLACK ESS GOGGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$902.69/each

Specifications

Details

  • Accessories Included
    Cairns ESS Goggles, Economy Flannel Liner, Nomex Chinstrap, Nomex Earlap
  • Additional Details
    Earlap: Nomex | Chinstrap: Nomex with Quick Release | Reflective: Lime | Yellow Reflexite | Tetrabar: Yes
  • Color
    Black
  • Construction
    Structural
  • Description Keyword
    Structural Thermoplastic Fire Helmet
  • Fabric Type
    Nomex
  • High Visibility
    Yes
  • Includes
    Cairns ESS Goggles, Economy Flannel Liner, Lime, Nomex Chinstrap w, Nomex Earlap, Quick Release, Tetrabar, Yellow Reflexite
  • Material
    Thermoplastic
  • Product Line
    Cairns 360S
  • Product Types
    Fire Helmet
  • Shell Material
    Thermoplastic
  • Type
    Structural
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)