Motion
506390
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05104961
MFR #506390
Price$997.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05104961
MFR #506390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$997.12/each

Specifications

Dimensions

  • Length
    7 ft 4-3/16 in

Details

  • Item Type
    Ladder Rail Combination
  • Material
    Steel
  • Series/System
    Dyna-Glide
  • Standards Met
    ANSI A14.3-1992, OSHA
  • System Type
    Rail

Overview

Mfr description
506390 LADDER/RAIL COMBINATION DYNA-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought