Specifications
Dimensions
- Gate Opening Size57 mm
- Length AdjustmentNot Adjustable
Details
- Anchorage ConnectionSnap Hook
- Arc Flash Or Heat ProtectionNot Arc Rated
- Number Of Legs2
- Standards MetANSI A10.32, OSHA
- TypePositioning Assembly
- UPC_NO4032792265400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)