Motion
506270
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05105014
MFR #506270
Price$231.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dyna-Glide Ladder Safety System - Rail, 7 ft 4-3/16 in, Dyna-Glide
MI ITEM #05105014
MFR #506270

Mfr description
506270 STRAIGHT NOTCHED RAIL DYNA-GLIDE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.92/each

Specifications

Dimensions

  • Length
    7 ft 4-3/16 in

Details

  • Item Type
    Notched Straight Rail Section
  • Material
    Steel
  • Series/System
    Dyna-Glide
  • Standards Met
    ANSI A14.3-1992, OSHA
  • System Type
    Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)