Overview
Mfr description
476956 SOCKET ASSY FEMALE QDISC CEJN LK
Specifications
- System TypeSAR Systems
- TypeQuick-Disconnect Socket Assembly
- Connection TypeCEJN
- Thread Size3/4 x 1/4 NPT in
- MaterialBrass
- ColorSilver
- UPC_NO4032792244832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data