Motion
SFP2267504
Anchorage Connector Strap, Galvnzed Cable
Mi Item #05105065
MFR #SFP2267504
Price$68.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Strap, Galvnzed Cable
Mi Item #05105065
MFR #SFP2267504

Mfr description
SFP2267504 ANCHORAGE CONNECTOR STRAP 4
  • Used as a removable anchor strap for connection to an anchorage point when other means are not available
  • Standard D-ring on one end and a large D-ring on the other end
  • Tensile strength: 5,000 lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.53/each

Specifications

Dimensions

  • Length
    4 ft.

Details

  • End Connections
    D-Ring
  • Material
    Vinyl Coated Galvanized Cable
  • Standards Met
    ANSI A10.32, Z359.3, OSHA
  • Type
    Aerial Lift Boom Strap
  • UPC_NO
    641817016343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)