Specifications
Dimensions
- Diameter5/16 in
- Length150 ft
Details
- Item TypeVertical Rail
- MaterialSteel
- Number Of Rung Clamps9
- Series/SystemSure Climb
- Standards MetANSI A14.3-1992, OSHA
- System TypeCable
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)