Overview
Mfr description
SFPLS350180 LADDER SYS SURE-CLIMB 180 F
Specifications
- System TypeCable
- Length180 ft
- Series/SystemSure Climb
- MaterialSteel
- Number Of Rung Clamps9
- Standards MetANSI A14.3, OSHA 29CFR 1926.1050
- Diameter5/16 in
- Item TypeVertical Rail
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data