Motion
SFPLS350100
Ladder Safety System - Cable, 100 ft, Sure Climb
Mi Item #05105082
MFR #SFPLS350100
Price$1,909.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder Safety System - Cable, 100 ft, Sure Climb
Mi Item #05105082
MFR #SFPLS350100

Mfr description
SFPLS350100 LADDER SYS SURE-CLIMB 100 F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.53/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Length
    100 ft

Details

  • Item Type
    Vertical Rail
  • Material
    Steel
  • Number Of Rung Clamps
    9
  • Series/System
    Sure Climb
  • Standards Met
    ANSI A14.3-1992, OSHA
  • System Type
    Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)