Overview
Mfr description
471512 HOSE ASSY AIRLINE PVC 3/8"ID 2
Specifications
- Couplings Included Or NotCouplings Not Included
- Length25 ft
- Coiled Or Straight HoseStraight
- Inside Diameter3/8 in
- UPC_NO4032792257221
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data