Motion
10040664
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #05105102
MFR #10040664
Price$329.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Detector Sampling Line - Altair 5 Series/System
Mi Item #05105102
MFR #10040664

Mfr description
10040664 SAMPLE LINE:PROBE AIR LINE 25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.55/each

Specifications

Dimensions

  • Length
    7-1/2 m

Details

  • Material
    Polyurethane
  • Series/System
    Altair 5
  • Type
    Sampling Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)