Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TechnaCurv Harness - Teflon Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black, Red Color, X-Large Size, 400 lb Weight Capacity
MI ITEM #05105180
MFR #10054762

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10054762 TECHNACURV CONSTRUCTION SFCS S

Specifications

  • Size
    X-Large
  • D Ring Locations
    Back, Side
  • Capacity
    400 lb
  • Leg Strap Buckle
    Quick-Connect
  • Harness Material
    Teflon Webbing
  • Arc Flash Or Heat Protection
    Not Arc Rated
  • High Visibility Or Reflective
    No
  • Color
    Black, Red
  • Padding Or Lining
    Back Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1-2007, CSA Z259.10-06, OSHA
  • Chest Strap Buckle
    Quick-Connect

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought