Motion
10035687
Ultra Elite Full Face Respirator - MMR Facepieces, PAPR, Size: Large
Mi Item #05105227
MFR #10035687
Price$1,761.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Elite Full Face Respirator - MMR Facepieces, PAPR, Size: Large
Mi Item #05105227
MFR #10035687

Mfr description
10035687 FCPIECE ASSY ULTRAELITE SIL LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,761.06/each

Specifications

Dimensions

  • Size
    Large

Details

  • Facepiece Material
    Silicone
  • Includes
    Nose Cup
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    5
  • Papr Sar Comp
    PAPR
  • Series
    MMR Facepieces
  • Strap Material
    Kevlar
  • Type
    Full Face
  • UPC_NO
    4032792291072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)