Specifications
Dimensions
- Thread Size1/4 Female NPT in
Details
- Connection TypeSnap-Tite
- MaterialStainless Steel
- Standards MetNIOSH
- System TypeSAR Systems
- TypeQuick-Disconnect Plug
- UPC_NO4032792246638
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)