Specifications
Dimensions
- Thread Size1/4 FPT in
Details
- MaterialBrass
- Part Number Compatibility19C-301, 19C-372
- System TypeSAR Systems
- TypeUnion Adapter
- UPC_NO4032792277496
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)