Motion
10054791
PremAire Self-Contained Breathing Apparatus (SCBA) - 60 to 100 psi, Full Facepiece
Mi Item #05105297
MFR #10054791
Price$2,202.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PremAire Self-Contained Breathing Apparatus (SCBA) - 60 to 100 psi, Full Facepiece
Mi Item #05105297
MFR #10054791

Mfr description
10054791 RESP PREMAIRE CADET PTC ULTRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,202.81/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Harness Material
    Latex
  • Headgear Material
    Nitrile
  • Headgear Type
    Full Facepiece
  • Hood Resistance Features
    Chemical Resistant
  • Pressure Type
    Intermediate Pressure
  • Product Line
    PremAire
  • Rated Pressure
    60 to 100 psi
  • Standards Met
    MSHA Approved, NIOSH Approved
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)