Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Contained Breathing Apparatus (SCBA) - Full Facepiece
MI ITEM #05105317
MFR #10084826

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Size
    Medium

Details

  • Headgear Type
    Full Facepiece
  • Product Line
    Ultra Elite
  • Standards Met
    NIOSH Approved
  • Window Material
    Polycarbonate

Overview

Mfr description
10084826 ULTRA ELITE M7 MD PTC CC R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought