Motion
629980
SAR Systems Quick-Disconnect Socket -
Mi Item #05105345
MFR #629980
Price$136.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAR Systems Quick-Disconnect Socket -
Mi Item #05105345
MFR #629980

Mfr description
629980 SOCKET FEMALE QDISC FOSTER BRS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.35/each

Specifications

Dimensions

  • Thread Size
    1/4 NPT in

Details

  • Connection Type
    Foster
  • Material
    Brass
  • System Type
    SAR Systems
  • Type
    Quick-Disconnect Socket
  • UPC_NO
    4032792259140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)