Motion
10042792
Anchorage Connector Strap, 36 In L, Plystr
MI ITEM #05105367
MFR #10042792
Price$18.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Strap, 36 In L, Plystr
MI ITEM #05105367
MFR #10042792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.41/each

Specifications

Dimensions

  • Length
    36 in

Details

  • Capacity
    5000 lbs
  • End Connections
    D-Ring
  • Material
    Polyester
  • Standards Met
    ANSI A10.32, Z359.1, OSHA
  • Type
    Residential Anchorage Strap
  • UPC_NO
    641817004043

Overview

Mfr description
10042792 ANCHOR CONNECTOR POINTGUARD W/
  • Quick and easy installation
  • Steel, zinc-plated D-ring
  • Meets all applicable OSHA regulations as well as ANSI A10.32 and ANSI Z359.1-2007
  • Durable polyester webbing
  • 5000 lb minimum breaking strength
  • 100% proof-tested to 3,600 lbs
  • Working capacity: 400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought