1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
10023490
Anchorage Connector Strap - 5 ft Long, 5000 lb Capacity
MI ITEM #
05105371
MFR #
10023490
Price
$93.84
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Anchor Slings and Cables
MSA SAFETY SALES LLC 10023490
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
10023490
Anchorage Connector Strap - 5 ft Long, 5000 lb Capacity
MI ITEM #
05105371
MFR #
10023490
Mfr description
10023490 ANCHOR CONN STRAP DOUBLE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$93
.84
/each
Add to Cart
Specifications
Dimensions
Length
5 ft
Details
Capacity
5000 lbs
End Connections
D-Ring
Standards Met
ANSI A10.14, ANSI Z359.1, OSHA
Type
Anchorage Connector Strap
UPC_NO
4032792250284
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items