Motion
660CFDR
Hard Hat - Composite Material, Red Color
Mi Item #05105430
MFR #660CFDR
Price$1,107.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Composite Material, Red Color
Mi Item #05105430
MFR #660CFDR

Mfr description
660CFDR FIRE HEL. 660C FS RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,107.85/each

Specifications

Details

  • Accessories Included
    4.0000 in Tuffshield, Crown Pad, Deluxe Leather w, Kevlar Earlap, Nomex Chinstrap w, PBI, Postman Slide, Quick Release
  • Additional Details
    Yellow Reflexite | Earlap: PBI | Kevlar | Chinstrap: Nomex w | Quick Release and Postman Slide
  • Color
    Red
  • Description Keyword
    Composite Fire Helmet
  • High Visibility
    Yes
  • Includes
    4.0000 in Tuffshield, Crown Pad, Deluxe Leather w, Kevlar Earlap, Nomex Chinstrap w, PBI, Postman Slide, Quick Release
  • Material
    Composite
  • Product Line
    Cairns 660C Metro
  • Product Types
    Fire Helmet
  • Shell Material
    Composite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)