Motion
10121266
Hard Hat Faceshield Frame - Hard Hat Compatibility: MSA SmoothDome Slotted Cap, MSA V-Gard Slotted Cap
MI ITEM #05105442
MFR #10121266
Price$12.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Faceshield Frame - Hard Hat Compatibility: MSA SmoothDome Slotted Cap, MSA V-Gard Slotted Cap
MI ITEM #05105442
MFR #10121266

Mfr description
10121266 V-GARD FRAME FOR MSA CAP HAT
  • Standard slotted frame works ideally with any MSA slotted helmet
  • Universal frame featuring a heavy-duty, flat, rubber strap can be used with slotted and non-slotted MSA helmets
  • Unique sloped frame design material slides off the frame and out of site
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.71/each

Specifications

Dimensions

  • Length
    8.0310 in
  • Width
    11.4170 in

Details

  • Additional Details
    Without Debris Control
  • Color
    Black
  • Hard Hat Compatibility
    MSA SmoothDome Slotted Cap, MSA V-Gard Slotted Cap
  • Type
    Faceshield Frame
  • UPC_NO
    641817032985

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)