Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Galaxy Gas Detector Automated Test System - LED Display, Automatic
MI ITEM #05105466
MFR #10061816

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
10061816 GALAXY SIRIUS REG MEM CARD

Specifications

  • Type
    Automated Test System
  • Max Interconnected Systems
    10
  • Manual Or Automatic
    Automatic
  • Alarm Type
    Audible, Visual
  • Display Type
    LED
  • Series/System
    Sirius
  • Overall Height
    11-1/4 in
  • Overall Width
    6-1/4 in
  • Overall Depth
    6-1/4 in
  • Operating Temperature Range
    0 to +40 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought