Motion
10008293
TransAire 10 Self-Contained Breathing Apparatus (SCBA) - 10 min, 3000 psi, Hood
Mi Item #05105468
MFR #10008293
Price$1,671.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TransAire 10 Self-Contained Breathing Apparatus (SCBA) - 10 min, 3000 psi, Hood
Mi Item #05105468
MFR #10008293

Mfr description
10008293 TRANSAIRE 10 ESCAPE RESPIRATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,671.35/each

Specifications

Details

  • Cylinder Material
    Aluminum
  • Duration
    10 min
  • Headgear Type
    Hood
  • Pressure Type
    High Pressure
  • Product Line
    TransAire 10
  • Rated Pressure
    3000 psi
  • Standards Met
    NIOSH 42 CFR 84
  • Window Material
    Polycarbonate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)